Shop All LED Strip Lights
Lithonia Lighting
LED Linear Strip Light, 5832 lm
Mfr # CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH
Zoro # G5077060
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 5000K
- Max. Fixture Wattage 38.2 W
- LED Replacement For 2 Lamp T8
- Emergency Battery Backup No
- Dimmable Yes
Product Information
- Brand Lithonia Lighting
- MFR # CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH
- Zoro # G5077060
- UPC # 191723525823
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Height | 3 1/2 in |
Nominal Length | 8 ft |
Nominal Width | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 96 in |
Fixture Height | 3 1/2 in |
Fixture Width | 3 1/2 in |
Fixture Length | 96 in |
Description
8 ft, Lens Shape Round, 5000K, 5,832 lm, 150.3 lm/W, Max. Fixture Wattage 38.2 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CLX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-1-3-27K MR16 LED 3W High Power 3 LEDs Lamps - 12V Warm White; Super Bright White - 2.05 x 1.95 x 1.95 in. (DL-MR16-LED/1-3/27K)
- GENESIS Opal Light Panel, PK 10 (70802)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T4M MVOLT DDBXD)
- RADIONIC HI-TECH Linking Cord, Compatible with UC Series (UC-LC-24)
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens, 4000K (WL4 30L EZ1 LP840 N100 NES7 DIM10)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE12V96DW)
- Lithonia Lighting LED Strip Lights