Shop All LED Bay Lights
This Product is Discontinued
Lithonia Lighting
LED High Bay, 97W, 14,458 lm (Discontinued)
Mfr # IBG 15L MVOLT
Zoro # G7111791
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height Up to 60 ft
- Lumens 14,774 lm
- Light Distribution General
- Fixture Voltage 120 to 277
Product Information
- Brand Lithonia Lighting
- MFR # IBG 15L MVOLT
- Zoro # G7111791
- UPC # 190887180367
- Country of Origin Unknown
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 60 ft |
Fixture Width | 15 1/2 in |
Fixture Length | 25 5/8 in |
Fixture Height | 2 23/32 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Overall Height | 2 3/4 in |
Overall Length | 25 5/8 in |
Overall Width | 11 3/4 in |
Description
LED High Bay, LED Replacement For 200W HPS/MH, Fixture Voltage 120 to 277, 97 Watts, 14,458 Lumens, Color Temp. 4000K, Fixture Rated Life 100,000 hr., Standards UL1598, CSA Certified to U.S. and Canadian Safety Standards, Light Distribution General, Fixture Mounting Type Standard, Fixture Length 25-5/8 In., Fixture Width 15-1/2 In., Fixture Height 2-23/32 In., Number of Light Bars 4, CRI 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.