Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 5000K, 18000lm, 190W, 120/277V
Mfr # JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD
Zoro # G2819726
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height Up to 60 ft
- Lighting Technology LED
- Lumens 19,179 lm
- Light Distribution Narrow
- Fixture Voltage 120 to 277
Product Information
- Brand Lithonia Lighting
- MFR # JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD
- Zoro # G2819726
- UPC # 193048072488
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 60 ft |
Fixture Length | 22 3/8 in |
Fixture Width | 22 3/8 in |
Space to Mtg. Height Ratio | 0.9 |
Fixture Height | 16 5/8 in |
Width | 22-3/8 |
Length | 22-3/8 |
Height | 16-5/8 |
Overall Width | 22 3/8 in |
Overall Height | 16 5/8 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Overall Length | 22 3/8 in |
Suggested Fixture Mounting Height Range | 40 to 60 ft. |
Description
LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 5000K, Overall Height 16 5/8 in, Lamp Type Integrated LED, LED Replacement For 400W MH/HPS, Overall Length 22 3/8 in, Lighting Technology LED, Lumens 19,179 lm, Number of Bulbs Not Applicable, Rated Life 100,000 hr, Series JHBL, 120 to 277V, Overall Width 22 3/8 in, Bulbs Included Integrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009BKBB)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- BESA LIGHTING Mia Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-177986-SN)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-IND)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 26558 lm (JEBL 24L 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 24000 Lumens, 120V-277V, 4000K (CPHB 24LM MVOLT 40K)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- Lithonia Lighting LED Bay Lights