Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 4000K Color Temp., 17762 lm
Mfr # IBE 18LM MVOLT 40K
Zoro # G6619160
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 18 ft or Above
- Lighting Technology LED
- Lumens 17,762 lm
- Light Distribution General
- Fixture Voltage 120/277
Product Information
- Brand Lithonia Lighting
- MFR # IBE 18LM MVOLT 40K
- Zoro # G6619160
- UPC # 191848491027
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 18 ft or Above |
Fixture Length | 22 1/16 in |
Fixture Width | 14 1/4 in |
Space to Mtg. Height Ratio | 1.5 |
Fixture Height | 4 9/32 in |
Overall Length | 22 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Overall Width | 15 1/4 in |
Overall Height | 4 3/8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED High Bay,22"L,15 1/4"W,4 3/8"H,137W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell PGB-HTR LED Outdoor Emergency Unit, Black, w/Battery Heater, Die-cast Aluminum, Wet Rated (PGB-HTR)
- ILC Replacement for OSRAM SYLVANIA 50AR111/FL25 12V 41835FL (50AR111/FL25 12V (41835FL) OSRAM SYLVANIA)
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- ENERGIZER Black No Led Industrial Handheld Flashlight, AA, 300 lm (TUF2AAPE)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG M4)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- LITHONIA LIGHTING LED High Bay, 3000K Color Temp., 13286 lm (JEBL 12L 40K 80CRI WH)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 357W (IBG60000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 4200L, 4000K, White (RLW4-40LW-FAW-EDU)
- Lithonia Lighting LED Bay Lights