Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 4000K Color Temp., 13966 lm
Mfr # IBE 15LM MVOLT 40K
Zoro # G6609832
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 18 ft or Above
- Lumens 13,966 lm
- Light Distribution General
- Fixture Voltage 120/277
Product Information
- Brand Lithonia Lighting
- MFR # IBE 15LM MVOLT 40K
- Zoro # G6609832
- UPC # 191848194133
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 18 ft or Above |
Fixture Height | 4 9/32 in |
Space to Mtg. Height Ratio | 1.5 |
Fixture Width | 14 1/4 in |
Fixture Length | 22 1/16 in |
Overall Width | 15 1/4 in |
Overall Height | 4 3/8 in |
Overall Length | 22 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED High Bay,22"L,15 1/4"W,4 3/8"H,107W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO USB (SR66139)
- LUMAPRO Hands Free Light, Industrial, 250lm (49XX82)
- ZORO SELECT Utility Shelf w/Backsplash, 36x5-3/16In (4WMK2)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- LITHONIA LIGHTING LED Round High Bay 15in., 24000 LM, Mult (CPRB 24LM MVOLT 40K 80CRI DWH)
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH)
- LITHONIA LIGHTING LED High Bay, 5000K, 24000lm, 250W, 120/277V (JHBL24000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- Lithonia Lighting LED Bay Lights