Shop All LED Bay Lights
Lithonia Lighting
LED High Bay, 4000K Color Temp., 11306 lm
Mfr # IBE 12LM MVOLT 40K
Zoro # G6622049
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 18 ft or Above
- Lumens 11,306 lm
- Light Distribution General
- Fixture Voltage 120/277
Product Information
- Brand Lithonia Lighting
- MFR # IBE 12LM MVOLT 40K
- Zoro # G6622049
- UPC # 191848491010
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 18 ft or Above |
Fixture Height | 4 9/32 in |
Fixture Width | 14 9/32 in |
Space to Mtg. Height Ratio | 1.5 |
Fixture Length | 22 1/16 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Overall Height | 4 3/8 in |
Overall Length | 22 in |
Overall Width | 15 1/4 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED High Bay,22"L,15 1/4"W,4 3/8"H,83W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight® 61424 Enduro Pro Haz-Lo 235 Lumen Low Profile Safety Rated Multi-Function Headlamp (61424)
- WESTINGHOUSE Bulb-Flicker 3W Clr Cb (03756)
- DALS PowerLED Under Cabinet Puck Light (6001-SN)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Blue Bulb with Nickel Base 25 per Bag (XLEDSC92-25)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 31423 lm (JEBL 30L 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 428W Lamp, 22-4/5"L, 11-1/2"W (CPHB ALO16 MVOLT SWW9 80CRI DWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG EL M4)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED Rd High Bay 13in., Switchable CCT, A (CPRB ALO13 UVOLT SWW9 80CRI DWH)
- UFO-LIGHTING 100W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL07-100W)
- Lithonia Lighting LED Bay Lights