Shop All Flushmount Lights
Lithonia Lighting
LED Flush Mt, 13in, 4000K, In and Outdoors
Mfr # FMML 13 840 WL
Zoro # G0380777
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Textured
- Length 13"
- Width 13"
- Voltage 120V AC
- Height 2-1/2"
Product Information
- Brand Lithonia Lighting
- MFR # FMML 13 840 WL
- Zoro # G0380777
- UPC # 888791432619
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Length | 13" |
Width | 13" |
Height | 2-1/2" |
Nominal Width | 13 in |
Nominal Length | 13 in |
Nominal Height | 2 1/2 in |
Diameter | 13 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 2 1/2 in |
Description
LED Flush Mount, Diameter 13 in, Overall Length Not Applicable, Series VersiLite, Light Output 1,985 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 28 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color White, Housing Finish Textured, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 Quantum replacement light bulb lamp (F15T8/BL368 QUANTUM SLI SYLVANIA LIGHTING)
- WESTINGHOUSE Threaded Socket Ring Wht (70001)
- GLOBE ELECTRIC 300W Westpointe Clear Double Ended Halogen Light Bulb, 2PK (706582)
- CELEBRATIONS Incandescent Multicolored 15 ct String Christmas Lights 15 ft. (G4515MUA)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 8000LM MVOLT 40K 80CRI)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- Lithonia Lighting Flushmount Lights