Shop All Flushmount Lights
Lithonia Lighting
LED Flush Mount, 35W, 4000K, 120V, 3100 lm
Mfr # FMLL 9 30840
Zoro # G1829628
original price:
$141.90
9% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Enamel
- Length 48"
- Width 9-1/4"
- Voltage 120V AC
- Height 3-1/4"
Product Information
- Brand Lithonia Lighting
- MFR # FMLL 9 30840
- Zoro # G1829628
- UPC # 753573658511
- Country of Origin United States
- Category Flushmount Lights
Dimensions
Length | 48" |
Width | 9-1/4" |
Height | 3-1/4" |
Nominal Length | 48 in |
Nominal Width | 9 1/4 in |
Nominal Height | 3 1/4 in |
Overall Length | 47 7/8 in |
Overall Height | 3 1/4 in |
Overall Width | 9 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Flush Mount, Diameter Not Applicable, Overall Length 47 7/8 in, Series FMLL, Light Output 2,000 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 35 W, Voltage 120V AC, Overall Height 3 1/4 in, Overall Width 9 1/4 in, Housing Color White, Housing Finish Enamel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Not Available, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO)
- 1STSOURCE PRODUCTS 6" Standard Square Pole Cap (85-00008)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- NUVO 3 Light 18 in. Vanity Strip Polished Chrome (SF77-192)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING Brushed Nickel Linear Saturn LED Flush Mount (FMFL 30840 SATL BN)
- LITHONIA LIGHTING LED Linear Strip Light, 4813 lm (CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- Lithonia Lighting Flushmount Lights