Shop All Flushmount Lights
Lithonia Lighting
LED Flush Mount, 16W, 4000K, 120V, 1100 lm
Mfr # FMSATL 13 14840 BN M4
Zoro # G2819671
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Length 13"
- Voltage 120V AC
- Height 4"
- Lumens 1,100 lm
Product Information
- Brand Lithonia Lighting
- MFR # FMSATL 13 14840 BN M4
- Zoro # G2819671
- UPC # 820476054594
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13" |
Width | 13" |
Height | 4" |
Nominal Height | 4 in |
Nominal Length | 13 in |
Nominal Width | 13 in |
Diameter | 12 5/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3 1/8 in |
Description
LED Flush Mount, Diameter 12 5/8 in, Overall Length Not Applicable, Series Saturn, Light Output 1,100 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 16 W, Voltage 120V AC, Overall Height 3 1/8 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CFL Ballast, Electronic Dimming, 120V (REZ-2Q26-M2-LD-K)
- SIGNIFY Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF (ICN2P32N)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 4000K (LLT-T5N-4-D-40K)
- TCP LED, 14W, DIM, 41KNFL, PAR, 30, Narrow Flood (LED14P30D41KNFL)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- LITHONIA LIGHTING Brushed Nickel Linear Saturn LED Flush Mount (FMFL 30840 SATL BN)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 2812 lm (CLX L48 3000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 6000LM MVOLT 40K 80CRI)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-30)
- Lithonia Lighting Flushmount Lights