Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Floodlight, 7300 lm, Dark Bronze (Discontinued)
Mfr # TFX1 LED 40K MVOLT YK DDBXD M6
Zoro # G7959815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Ground, Pole
- Width 3 1/4 in
- Warranty 5 Years
- Fixture Wattage 54 W
- Fixture Lens Material Tempered Glass
Product Information
- Brand Lithonia Lighting
- MFR # TFX1 LED 40K MVOLT YK DDBXD M6
- Zoro # G7959815
- UPC # 00193047670180
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 3 1/4 in |
Depth | 9 3/8 in |
Height | 10 1/4 in |
Fixture Width | 3 1/4 in |
Fixture Length | 9 3/8 in |
Fixture Height | 10 1/4 in |
Length | 9 3/8 in |
Description
General Purpose Floodlight, Lumens 7,300 lm, Fixture Wattage 54 W, Voltage 120 to 277V AC, LED Replacement For 150W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground, Pole, Mount Type Yoke, Color Temperature 4000K, Color Rendering Index 70, Height 10 1/4 in, Width 3 1/4 in, Depth 9 3/8 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP66, Lumens per Watt 135 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.