Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Floodlight, 7300 lm, Dark Bronze (Discontinued)
Mfr # TFX1 LED 40K MVOLT THK DDBXD M6
Zoro # G7953917
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Pole
- Color Temp. 4000K
- Fixture Height 10 in
- CRI 70
- Lumens 7,300 lm
Product Information
- Brand Lithonia Lighting
- MFR # TFX1 LED 40K MVOLT THK DDBXD M6
- Zoro # G7953917
- UPC # 00193047670173
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Height | 10 in |
Width | 3 1/4 in |
Fixture Length | 9 3/8 in |
Fixture Width | 3 1/4 in |
Height | 10 in |
Length | 9 3/8 in |
Description
Floodlight, Lumens 7,300 lm, Fixture Wattage 54 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 150W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Mount Type Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 10 in, Width 3 1/4 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP66, Lumens per Watt 135 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.