Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Floodlight, 54W, 7794 lm (Discontinued)
Mfr # DSXF2 LED P1 50K M2
Zoro # G6181001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Fixture Height 12 in
- Max. Fixture Wattage 54.0
- Temp. Range -40 Degrees to 40 Degrees C
Product Information
- Brand Lithonia Lighting
- MFR # DSXF2 LED P1 50K M2
- Zoro # G6181001
- UPC # 00190887243253
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Fixture Height | 12 in |
Fixture Length | 3 in |
Fixture Width | 12 3/4 in |
Height | 12 in |
Width | 12 3/4 in |
Length | 3 in |
Description
Floodlight, Lumens 7,793 lm, Fixture Wattage 54 W, Voltage 120 to 277V AC, LED Replacement For 150W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 12 in, Width 12 3/4 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating IP66, Lumens per Watt 144 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.