Shop All Recessed Troffer Lights
Lithonia Lighting
LED Flat Panel
Mfr # CPX 2X4 ALO8 SWW7 M2
Zoro # G108389738
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
- Rated Life 50,000 hr
- Lens Shape Flat
- Color Rendering Index 80
- Mounting Style Recessed, Surface, Suspended
Product Information
- Brand Lithonia Lighting
- MFR # CPX 2X4 ALO8 SWW7 M2
- Zoro # G108389738
- UPC # 00193048542844
- Country of Origin China
- Category Recessed Troffer Lights
Dimensions
Overall Length | 4 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 2 in |
Details
Green Certification or Other Recognition | DesignLights Consortium (DLC)(R) Listed |
Item | LED Flat Panel |
Rated Life | 50,000 hr |
Lens Shape | Flat |
Color Rendering Index | 80 |
Mounting Style | Recessed, Surface, Suspended |
Dimmable | Yes |
Overall Bulb Shape | Rectangular; Square |
Warranty | 5 yr Limited |
Voltage | 120/277V |
Standards | CSA Certified, DLC |
Dimming Method | 0-10V |
Dimming Range | 10% |
Color Temperature | 3500K, 4000K, 5000K |
Includes | Integral T-Bar Clips |
For Bulb Type | LED |
Lumens | 3,500 lm, 4,300 lm, 5,500 lm |
Lighting Certification | DLC Standard |
Light Technology | LED |
Series | CPX |
Sensor Type | No Sensor |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 3,500 lm, 4,300 lm, 5,500 lm, LED, Color Rendering Index 80, 120/277V, Lighting Certification DLC Standard, Dimmable Yes, CPX
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (OM100DM/950CA/2)
- DIODE LED LO-PRO Jct Box Driver Combo - 24V OMNIDRIVE ELV - 20W (DI-TD-24V-20W-LPS)
- HENNY PENNY Lamp Socket, 250V (67441)
- LITHONIA LIGHTING Replacement Lens, F/4 ft. DMW Series (DDM48)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 29W, 120-277V (2TL2 33L FW A19 EZ1 LP835 N100)
- LITHONIA LIGHTING Cleanroom Fixture, T8,112W, 120-277V (2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V (LB 4 32 MVOLT GEB10IS)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X2 ALO7 SWW7 M4)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- LITHONIA LIGHTING Recessed Troffer, F4030BX, 78W, 120-277V (2AV G 2 CF40 MDR SMD MVOLT GEB10RS)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- Lithonia Lighting Recessed Troffer Lights