Shop All LED Commercial Lights
Lithonia Lighting
LED Flat Panel, 3285 lm, Max Fixture 32.0W
Mfr # EPANL 2X2 3400LM 80CRI 35K MIN10 ZTMVOLT
Zoro # G1798139
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size - Fixtures 2 ft x 2 ft
- LED Replacement For 1 Lamp T8
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC) 4.4
Product Information
- Brand Lithonia Lighting
- MFR # EPANL 2X2 3400LM 80CRI 35K MIN10 ZTMVOLT
- Zoro # G1798139
- UPC # 190887602647
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Length | 23 45/64 in |
Height | 2 3/16 in |
Width | 23 45/64 in |
Overall Length | 23 3/4 in |
Overall Width | 23 3/4 in |
Overall Height | 2 1/4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 3,285 lm, 105 lm/W, LED, LED Replacement For 1 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 31 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, EPANL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NU25 400 Lumens Ultralight Rechargeable Headlamp (6952506407439)
- ILC Replacement for Light Bulb / Lamp Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K LIGHT BULB / LAMP)
- LEVITON FLUORESCENT LAMPS PLUNGER HIGH OUTPUT LMPHLDER (13556-W)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- LITHONIA LIGHTING Compact Wall Pack, 1550 lm (WPX1 LED P1 50K MVOLT DDBXD M4)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- LITHONIA LIGHTING Wraparound Fixture, 48" L, 3933 lm, 3500K (SBL4 LP835)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Parking Garage Light, 5769 lm, 64W (VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- Lithonia Lighting LED Commercial Lights