Shop All Emergency Lights
Lithonia Lighting
LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Round Lamp Heads
Mfr # ECRG HO RD M6
Zoro # G801701523
original price:
$90.99
9% off
new price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Material Plastic
- Battery Chemistry Nickel-Metal Hydride
- Number of Lamp Heads 2
- Standards NFPA 101, NFPA 70, UL
Product Information
- Brand Lithonia Lighting
- MFR # ECRG HO RD M6
- Zoro # G801701523
- UPC # 194994900429
- Country of Origin Viet Nam
- Category Emergency Lights
Dimensions
Overall Height | 7 1/4 in |
Manufacturers Warranty Length | 2 yr Limited |
Text Stroke Width | 3/4 in |
Recommended Mounting Height | 7 1/2 ft |
Overall Depth | 2 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Overall Width | 16 1/2 in |
Description
Emrg Lt/ExCmb,Thrmp,Nk-Mtl Hyd,LED,0.75W
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Kenmore Light Bulb Lamp 2 Pack, 2PK (4370018)
- ILC Replacement for GE General Electric G.E Ge232max-n/ultra (GE232MAX-N/ULTRA GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE Bulb 35W Mr-11 Halo 12V (04765)
- COAST PolySteel 700 LED Flashlight (3000684)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP SDRT M12)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L M12)
- LITHONIA LIGHTING Lithonia Lighting 3495017 120 & 277 V Metal LED Glass Emergency Light - White (3495017)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-7/32"L, 4.8W (ELM2LF UVOLT LTP SDRT M12)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- Lithonia Lighting Emergency Lights