Shop All Recessed Lighting Kits
Lithonia Lighting
LED Downlight, 8" Size, 20.4 W, 120 to 277V
Mfr # WF8 LED 30K40K50K MVOLT 90CRI MW M6
Zoro # G708389800
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277 V AC
- Maximum Operating Temperature 104 Degrees F
- Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K
- Series WF8
- Dimmable Yes
Product Information
- Brand Lithonia Lighting
- MFR # WF8 LED 30K40K50K MVOLT 90CRI MW M6
- Zoro # G708389800
- UPC # 00193047884778
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Outside Diameter | 8 7/8 in |
Nominal Size | 8 in |
Overall Height | 11 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Downlight, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 8 in, Maximum Wattage 20.4 W, Light Output 750 lm, 1,100 lm, 1,800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 11 in, Lighting Technology Incandescent, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series WF8, Outside Diameter 8 7/8 in, Compliance Type CA Title 24, JA8, Includes Trim Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- GE LAMPS Fluorescent Linear Lamp, T8, Warm, 3000K (F32T8/SPX30/ECO2)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW)
- ILC Replacement for Philips Tl5c 55w/830 replacement light bulb lamp (TL5C 55W/830 PHILIPS)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 4" LED Canless Recessed Downlight, 2700-5000K, White (WF4-SWW5-90CRI-MW-M6)
- LITHONIA LIGHTING LED Recessed Downlight, 4" Size, 18.1 W (LBR4 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 12" H (WF4 SWW5 90CRI MW M6)
- LITHONIA LIGHTING LED Recessed Downlight, 8" Size, 18.1 W (LBR8 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel Downlight" (EL27RHE32)
- Lithonia Lighting Recessed Lighting Kits