Shop All Recessed Lighting Kits
Lithonia Lighting
LED Downlight, 4" Size, 9 W, 120V, 14" H
Mfr # WF4 REG SWW5 90CRI MW M6
Zoro # G008389838
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Airtight Yes
- Nominal Size 4 in
- Manufacturer Warranty Length 5 yr
- Environmental Rating Wet Location Rated
- Includes Light Engine Yes
Product Information
- Brand Lithonia Lighting
- MFR # WF4 REG SWW5 90CRI MW M6
- Zoro # G008389838
- UPC # 00194994158523
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 14 in |
Outside Diameter | 5 in |
Description
LED Downlight, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 4 in, Maximum Wattage 9 W, Light Output 670 lm, 950 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 14 in, Lighting Technology Incandescent, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series WF4, Outside Diameter 5 in, Compliance Type CA Title 24, JA8, Includes Trim Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- ILC Replacement for Viqua 650653 replacement light bulb lamp (650653 VIQUA)
- SATCO NUVO LED CANOPY FXT 40W 8.5""L (65/141)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310C)
- LITHONIA LIGHTING LED Downlight, 6" Size, 14 W, 120 to 277V (WF6 LED 30K40K50K MVOLT 90CRI MW M6)
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- LITHONIA LIGHTING LED Recessed Downlight, 8" Size, 18.1 W (LBR8 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 4" LED Canless Recessed Downlight, 2700-5000K, White (WF4-SWW5-90CRI-MW-M6)
- LITHONIA LIGHTING LED Recessed Downlight, 4" Size, 18.1 W (LBR4 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- SWIVEL 6 in. 800 Lumens Recessed Ceiling LED Light - White (SW3117994)
- Lithonia Lighting Recessed Lighting Kits