Shop All Area Lights
Lithonia Lighting
LED Area Light, 73W, 120-277V, 5800L
Mfr # DSXW2 LED 30C 700 40K T4M MVOLT DDBXD
Zoro # G2819385
original price:
$756.57
6% off
new price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 to 277 V AC
- Max. Fixture Wattage 71.0
- Watts 73
- Fixture Voltage 120 to 277
- Warranty 5 yr
Product Information
- Brand Lithonia Lighting
- MFR # DSXW2 LED 30C 700 40K T4M MVOLT DDBXD
- Zoro # G2819385
- UPC # 00753573490296
- Country of Origin United States
- Category Area Lights
Dimensions
Fixture Length | 18 1/2 in |
Fixture Height | 7 19/32 in |
Recommended Mounting Height | 15 to 20 ft |
Fixture Width | 10 in |
Length | 18 1/2 in |
Width | 10 in |
Height | 7 5/8 in |
Description
LED Building Mounted Area Light, Lumens 5,800 lm, Voltage 120 to 277 V AC, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 7 5/8 in, Width 10 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 80 lm/W, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 69a21/ts 130v replacement light bulb lamp, 4PK (69A21/TS 130V PHILIPS)
- LITEZALL Motion Activated LED Headlamp (LA-SWYPE-6/12 )
- LIVING ACCENTS POST CAP LIGHT BLK 2PK (82382)
- SATCO 300w T3 Q/Cl Halogen Double Ended Flat Blade Lamp 145mm 1/Crd 0472400 (S3429)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 8000-14000 (ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- Lithonia Lighting Area Lights