Shop All Area Lights
Lithonia Lighting
LED Area Light, 51W, 120-277V, 4000L
Mfr # DSXW1 LED 20C 700 40K T2M MVOLT DDBXD
Zoro # G2819437
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 to 277 V AC
- Max. Fixture Wattage 46.0
- Watts 51
- Fixture Voltage 120 to 277
- CRI 70
Product Information
- Brand Lithonia Lighting
- MFR # DSXW1 LED 20C 700 40K T2M MVOLT DDBXD
- Zoro # G2819437
- UPC # 00753573490180
- Country of Origin United States
- Category Area Lights
Dimensions
Fixture Height | 6 13/32 in |
Recommended Mounting Height | 8 to 15 ft |
Fixture Length | 13 3/4 in |
Fixture Width | 10 in |
Width | 10 in |
Length | 13 3/4 in |
Height | 6 3/8 in |
Description
Wall Pack, Lumens 5,309 lm, Fixture Wattage 46 W, Voltage 120 to 277 V AC, Light Distribution Shape Type II, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 6 3/8 in, Width 10 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 115 lm/W, Max. Operating Temp. 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Reducer Intermediate/Candelabra E17 Lamp Socket (C60424)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- LITHONIA LIGHTING Lithonia Lighting® Retrofit Kit 4" Round LED Module, E-Series, 650 lumens, 4000K, White (4BEMW-LED-40K-90CRI-M6)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED28)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T4M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- Lithonia Lighting Area Lights