Shop All HID Bay Light Fixtures
This Product is Discontinued
Lithonia Lighting
High Bay Fixtures, MH PS Protected, 400 W (Discontinued)
Mfr # THD 400MP A15 TB SCWA LPI
Zoro # G0518551
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Complete Unit High Bay Open Reflector
- Lamp Type Metal Halide
- Fixture Wattage 452
- Voltage 120/208/240/277V
- Height 19-1/2"
Product Information
- Brand Lithonia Lighting
- MFR # THD 400MP A15 TB SCWA LPI
- Zoro # G0518551
- UPC # 745975184682
- Country of Origin United States
- Category HID Bay Light Fixtures
Dimensions
Height | 19-1/2" |
Width | 14-1/8" |
Fixture Length | 14 1/8 in |
Fixture Height | 19 1/2 in |
Suggested Fixture Mounting Height | 18 to 30 ft |
Space to Mtg. Height Ratio | 1.7 |
Fixture Mounting Height | 25 to 45 ft. |
Fixture Width | 14 1/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Height | 21 1/4 in |
Overall Width | 14 1/8 in |
Overall Length | 14 1/8 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
HID Fixture, Ballast Start Type Pulse Start, Ballast Type Electronic, Bay Light Type High Bay, Color Temperature 3800K, Overall Height 21 1/4 in, Lamp Type Metal Halide, LED Replacement For 400W MH, Overall Length 14 1/8 in, Lighting Technology High Intensity Discharge, Lumens 36,000 lm, Number of Bulbs 1, Series THD, 120/208/240/277V, Overall Width 14 1/8 in, Bulbs Included Yes
Restrictions
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.