Shop All Security & Flood Lights
Lithonia Lighting
Floodlight, LED, 1500/3000/5000 lm
Mfr # ESXF1 ALO SWW2 KY DDB M2
Zoro # G708389732
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Surface
- Min. Operating Temp. -40 Degrees C
- Fixture Height 6 1/25 in
- Light Technology LED
- Special Features All-in-One Flood, Easy Access to Control for Color Switching, Wet Location
Product Information
- Brand Lithonia Lighting
- MFR # ESXF1 ALO SWW2 KY DDB M2
- Zoro # G708389732
- UPC # 00196182393204
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Height | 6 1/25 in |
Width | 6 3/64 in |
Height | 1 55/64 in |
Mounting Pipe Size | Yoke |
Length | 7 21/32 in |
Fixture Length | 5 17/100 in |
Description
Floodlight, Lumens 1,500 lm, 3,000 lm, 5,000 lm, Fixture Wattage 17 W, 34 W, 56 W, 100 W, 150 W, Voltage 120 to 277 V, Light Distribution Shape 7x7, LED Replacement For 150W to 500W Quartz; 75W to 400W HID, Fixture Sensor Type Photocell, Light Technology LED, Fixture Mounting Location Surface, Mount Type Knuckle, Yoke, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 1 55/64 in, Width 6 3/64 in, Includes Lamp Yes, Lamp Watts 34 W, Fixture Housing Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLER TOOLS & EQUIPMENT Blue Anodized Flex Flashlight Grip (ART65BL)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- FEIT ELECTRIC LED PAR30 E26 SW 65W DIM (LEDR56/927CAMED)
- ILC Replacement for Uvdi Ultraviolet Devices 07-4001 replacement light bulb lamp (07-4001 UVDI ULTRAVIOLET DEVICES)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 100 W (ESXF3 ALO SWW2 YS DDB M2)
- LITHONIA LIGHTING Outdoor HGX LED 2RH 4000K Security Flood (HGX LED 2RH 40K 120 DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- LITHONIA LIGHTING Outdoor HGX LED 2RH 4000K Security Flood (HGX LED 2RH 40K 120 WH M2)
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- LITHONIA LIGHTING Outdoor Security Light, 4000 LM Photocel (BGS P1 40K 120 PE DDB M2)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- Lithonia Lighting Security & Flood Lights