Shop All Wall Bracket Fixtures
This Product is Discontinued
Lithonia Lighting
Fixture, Wall Bracket (Discontinued)
Mfr # WP 2 32 MVOLT GEB10IS
Zoro # G3194414
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Height 3 1/4 in
- Housing Finish White
- Type Premium Grade Commercial, Electronic Ballast
- Lamp Watts 32
- Series WP
Product Information
- Brand Lithonia Lighting
- MFR # WP 2 32 MVOLT GEB10IS
- Zoro # G3194414
- UPC # 784231176207
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Height | 3 1/4 in |
Nominal Width | 7 1/4 in |
Nominal Length | 4 ft |
Overall Width | 7 1/4 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Architectural, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, WP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.