Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
Fixture, Hi Abuse, 26 W (Discontinued)
Mfr # VR4 2/26TRT 120 L/LP
Zoro # G3022451
Free Shipping & Returns
This Product is Discontinued
Key Features
- Warranty 2ACC7
- Length 12"
- Width 12 in
- Fixture Wattage 52 W
- Mounting Wall or Ceiling
Product Information
- Brand Lithonia Lighting
- MFR # VR4 2/26TRT 120 L/LP
- Zoro # G3022451
- UPC # 00784231157596
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Length | 12" |
Width | 12 in |
Height | 5 1/2 in |
Depth | 11 3/4 in |
Width (In.) | 12 in |
Height (In.) | 5 1/2 in |
Description
High Abuse Canopy Light, Color Temperature 3500K, Fixture Wattage 52 W, Voltage 120-277V AC, LED Replacement For 52W CFL, Light Technology Compact Fluorescent, Fixture Shape Square, Height 5 1/2 in, Width 12 in, Depth 11 3/4 in, Fixture Housing Material 16 Gauge Steel, Includes Lamp No, Suggested Lamp Item No. 1PHA1, Lamp Watts 26 W, Max. Operating Temp. 77 Degrees F, Min. Operating Temp. 0 Degrees F, Standards UL Listed For Wet Location, Warranty 2ACC7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.