Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
Extension Boxes, F/Fluorescent VR1 or VR2 (Discontinued)
Mfr # EBC U
Zoro # G0852801
This Product is Discontinued
Key Features
- Finish Silver
- Material Steel
- For Use With Fluorescent VR1 Series, Fluorescent VR2 Series
- Primary Color White
- Sub-Category Fixture Hanging and Mounting
Product Information
- Brand Lithonia Lighting
- MFR # EBC U
- Zoro # G0852801
- UPC # 784231157558
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Nominal Height | 1 1/4 in |
Nominal Length | 8 3/4 in |
Height | 1-1/4" |
Nominal Width | 6 1/8 in |
Width | 6-1/8" |
Length | 8-3/4" |
Overall Height | 1 1/4 in |
Overall Width | 6 1/8 in |
Overall Length | 8 3/4 in |
Width (In.) | 6-1/8 |
Height (In.) | 1-1/4 |
Length (In.) | 8-3/4 |
Details
Finish | Silver |
Material | Steel |
For Use With | Fluorescent VR1 Series, Fluorescent VR2 Series |
Primary Color | White |
Sub-Category | Fixture Hanging and Mounting |
Item | Extension Boxes |
Warranty | 1 yr |
Description/Special Features | Surface Mount, Die Cast Aluminum Material |
Housing Finish | Silver |
Color | White |
Type | Surface Mount Extension Boxes for Utilitarian Fixtures |
Description
Extension Boxes, For Use With Fluorescent VR1 Series, Fluorescent VR2 Series, Overall Length 8 3/4 in, Overall Width 6 1/8 in, Overall Height 1 1/4 in, Material Steel, Finish Silver, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.