Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sign, Alum, Black, 11 3/8in, 2W
Mfr # LE S 1 R EL N
Zoro # G2970581
original price:
$198.19
21% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/8 in
- Height 7 7/8 in
- Battery Type Nickel Cadmium
- Mounting Universal
- Directional Indicators Universal Field Selectable Chevrons
Product Information
- Brand Lithonia Lighting
- MFR # LE S 1 R EL N
- Zoro # G2970581
- UPC # 753573754374
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Width | 11 3/8 in |
Height | 7 7/8 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 1 3/4 in |
Overall Width | 11 3/8 in |
Overall Height | 7 7/8 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Stroke Width | 3/4 in |
Overall Depth | 1 3/4 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black/Silver, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY Safety Escort Safety Glasses With Clear Lens (Escort CL)
- CONDOR Full Body Harness, L/XL, Polyester (45J270)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-S (SV6GLGS)
- SALISBURY Electrical Glove Kit, Size 10, 14 In. L, PR (GK214RB/10)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 11 3/4in, 3W (LQC W 2 R EL N)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 2.7W (WLTE W 1 R EL)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.4W (WLTE W 2 G EL)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Blk, 11 3/4in, 3W (LQM S 3 R 120/277 EL N M6)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W (EDG 2 R M6)
- DUAL-LITE Remote Head, 12.8 V, LED, Polycb, Gray (DYNRD-4X)
- Lithonia Lighting Signs