Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Thrmplst, Wht, 11 3/4in, 4W
Mfr # LQM S W 3 G ELN 120/277M6
Zoro # G2439771
original price:
$82.39
6% off
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Height 7 1/2 in
- Voltage 120/277 V AC
- Background Color White
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Product Information
- Brand Lithonia Lighting
- MFR # LQM S W 3 G ELN 120/277M6
- Zoro # G2439771
- UPC # 784231011614
- Country of Origin Viet Nam
- Category Exit Signs with Lights
Dimensions
Width | 11 3/4 in |
Height | 7 1/2 in |
Depth | 2 in |
Letter Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 11 3/4 in |
Overall Height | 7 5/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 2 in |
Text Stroke Width | 3/4 in |
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Web Suspension with Ratchet for SuperEight Hard Caps (3RW2)
- MSA SAFETY Full Body Harness, XL, Nylon (10197220)
- PIG Floor Runner, Black, 3 ft W x (GRPSB36206-BK)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL (53YN50)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 4W (LE S 2 R EL N SD)
- LITHONIA LIGHTING Exit Sign w/Emergency Light, LED, 120/277V (LHQM LED G HO M6)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nic Cad, LED, 2.32W (ECBG LED M6)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 11 3/8in, 2W (LE S W 1 R)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blk, 11 3/4in, 3W (LQC 2 G)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- Lithonia Lighting Signs