Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alumnm, Wht, 11 3/8in, 2W
Mfr # LE S W 1 R EL N
Zoro # G0430482
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/8 in
- Height 7 7/8 in
- Emergency Back Up Battery Yes
- Optional Guard 4YFV2
- Housing Material Aluminum
Product Information
- Brand Lithonia Lighting
- MFR # LE S W 1 R EL N
- Zoro # G0430482
- UPC # 820476203732
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Width | 11 3/8 in |
Height | 7 7/8 in |
Depth | 1 3/4 in |
Letter Size | 3/4 in Stroke x 6 in High |
Overall Width | 11 3/8 in |
Overall Height | 7 7/8 in |
Text Stroke Width | 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 1 3/4 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-3X4X)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321)
- PIP Back Support Belt, Xx-Large, Black (290-440XXL)
- NEVS Honey Thick Liquids Label 5/16 x 1-1/4" (D-1792)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS SML W (WPVS SML W)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Whte, 11 3/4in, 3W (LQC W 1 R EL N)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 1W (EXRG EL)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 G 120/277 M6)
- Lithonia Lighting Signs