Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alumin, Blck, 11 3/4in, 3W
Mfr # LQC 1 G EL N
Zoro # G2218562
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Height 8 1/4 in
- Green Certification or Other Recognition NEMA Premium(R) Rated
- Housing Color - Emergency Lighting and Exit Signs Black/Silver
- Directional Indicators Universal Field Selectable Chevrons
Product Information
- Brand Lithonia Lighting
- MFR # LQC 1 G EL N
- Zoro # G2218562
- UPC # 745972400655
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 3/4 in |
Height | 8 1/4 in |
Depth | 2 in |
Letter Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Overall Depth | 2 in |
Overall Height | 8 1/4 in |
Text Stroke Width | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 11 3/4 in |
Details
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black/Silver, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- LITHONIA LIGHTING Lithonia Lighting® LED Exit Sign Combo Unit W/ Remote Capacity & Square Lamp Heads, White (ECRG-HO-SQ-M6)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 3W (EDG W 1 RW EL SD)
- LITHONIA LIGHTING Lithonia Lighting 186HU9 Indoor LED Lighted Exit Sign & Emergency Lights (3561545)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Wht, 11 3/8in, 2W (LE S W 1 R EL N)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- Lithonia Lighting Signs