Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alum, Whte, 11 3/4in, 3W
Mfr # LQC W 1 R EL N
Zoro # G1355024
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Height 8 1/4 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Emergency Back Up Battery Yes
- Mounting Universal
Product Information
- Brand Lithonia Lighting
- MFR # LQC W 1 R EL N
- Zoro # G1355024
- UPC # 745972400815
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 3/4 in |
Height | 8 1/4 in |
Depth | 2 in |
Letter Size | Trazo 3/4 in x 6 in Alt |
Overall Height | 8 1/4 in |
Text Height | 6 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 2 in |
Text Stroke Width | 3/4 in |
Overall Width | 11 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, S, 1 Pair (56JK82)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Orange (E2QRW03A000)
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP-F55-011)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- LITHONIA LIGHTING Exit Sign w/Emergency Light, LED, 120/277V (LHQM LED G HO M6)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 1W (EXRG EL)
- LITHONIA LIGHTING ExtSgn EmLt, Thermpl, Nic Cad, LED, 4.3W (LHQM LED R HO)
- LITHONIA LIGHTING Exit Sign, Alum, Wht, 11 3/8in, 2W (LE S W 2 G EL N)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 G 120/277 M6)
- Lithonia Lighting Exit Signs with Lights