Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alum, Silv, 13in, 2W
Mfr # EDGR 2 GMR EL
Zoro # G5068213
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lighting Technology LED
- Mounting Recessed
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Housing Color - Emergency Lighting and Exit Signs Clear
Product Information
- Brand Lithonia Lighting
- MFR # EDGR 2 GMR EL
- Zoro # G5068213
- UPC # 745975265053
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 8 in |
Depth | 1 3/4 in |
Letter Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Manufacturers Warranty Length | 5 yr |
Text Stroke Width | 3/4 in |
Overall Height | 8 in |
Overall Depth | 1 3/4 in |
Overall Width | 13 in |
Text Size | 3/4 in Stroke x 6 in High |
Description
Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Clear, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Green Lead Free Label Roll 2inx2in (B67101)
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size X2L (60-1-1830-X2L)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1215-NP_10X7 (U4-1215-NP_10X7)
- GUARDIAN PURE SAFETY GROUP 9in EXPANDABLE ALUMINUM PLUG (AP09.00)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 17 3/8in, 3W (EDGRNY 1 R M4)
- LITHONIA LIGHTING Led Emergency Light (263X65)
- LITHONIA LIGHTING Ext Sgn, Alum, Whte, 11 3/4in, 3W (LQC W 1 R EL N)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- LITHONIA LIGHTING Exit Sign Led Wh 1W 1Pk (269XX0)
- LITHONIA LIGHTING Edg-Lt Ext Sgn, Alum, Silv, 13in, 2.8W (EDG 1 R M6)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Calcm, LED, 6W (2DZF-PAR-GW)
- Lithonia Lighting Signs