Shop All Exit Signs with Lights
Lithonia Lighting
Exit Sign, Red Letter, LED
Mfr # EDG 1 R EL SD
Zoro # G5255953
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Height 11 1/8 in
- Battery Chemistry Nickel Cadmium
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Warranty 5 yr
Product Information
- Brand Lithonia Lighting
- MFR # EDG 1 R EL SD
- Zoro # G5255953
- UPC # 745974510031
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 11 1/8 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 4 5/16 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Depth | 3 in |
Overall Height | 11 1/8 in |
Overall Width | 13 in |
Manufacturers Warranty Length | 5 yr |
Text Stroke Width | 3/4 in |
Text Height | 6 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Clear, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Sensor, H2S, 0 to 100 ppm (032-0202-000)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Black (75109/13)
- MCR SAFETY Heavy Weight Cotton Poly Blend Na, L, PK12 (9506L)
- RADWEAR USA Radians 5ANSI-PCZ Type R Class 2 Safety Vest (LHV-5ANSI-PCZ-2XL)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 3W (EDG W 1 RW EL SD)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS LRG W (WPVS LRG W)
- LITHONIA LIGHTING Exit Sign, Alum, Wht, 11 3/8in, 2W (LE S W 2 G EL N)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 13 7/8in, 1W (LV S 1 R 120/277 EL N UM 4X)
- LITHONIA LIGHTING ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W (LHQM LED G)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 3W (EDGR 2 RMR EL)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- Lithonia Lighting Exit Signs with Lights