Shop All Emergency Lights
Lithonia Lighting
Emrg Lt/ExCmb, Thrmp, Nck-Mtl Hydr, LED, 1W
Mfr # ECRG SQ
Zoro # G901701522
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Material Plastic
- Battery Chemistry Nickel-Metal Hydride
- Number of Lamp Heads 2
- Series ECRG
Product Information
- Brand Lithonia Lighting
- MFR # ECRG SQ
- Zoro # G901701522
- UPC # 194994900467
- Country of Origin Viet Nam
- Category Emergency Lights
Dimensions
Text Height | 6 in |
Recommended Mounting Height | 7 1/2 ft |
Text Stroke Width | 3/4 in |
Overall Depth | 4 1/4 in |
Manufacturers Warranty Length | 2 yr Limited |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 19 in |
Overall Height | 8 in |
Description
Emrg Lt/ExCmb,Thrmp,Nck-Mtl Hydr,LED,1W
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAITS Vapor Tight Fixture - .5x4 (6pk) (913071070)
- ILC Replacement for Osram Sylvania Qteb2l650-lp-120/277 (QTEB2L650-LP-120/277 OSRAM SYLVANIA)
- ETI High Lumen Output LED Vapor Tight 4 ft. (54465141)
- MOEN 90 Degree Three Globe Bath Light in Matte Black (YB8863BL)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (ELT618NY)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP SDRT M12)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- LITHONIA LIGHTING Lithonia Lighting® ILB CP10 Emergency LED Driver, 50-60Hz, 10 Watts, Silver (ILB-CP10-A-M5)
- PERFORMANCE TOOL Wilmar WLMW2237 1;000 Lumen; 120V LED Drop Light (WLMW2237)
- Lithonia Lighting Emergency Lights