Shop All Emergency Lights
Lithonia Lighting
Emergency Light, LED, 9.6VDC, 9-23/32" L
Mfr # ELM2L UVOLT LTP SDRT M12
Zoro # G6261381
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/347
- Lamp Watts - Emergency Lighting and Exit Signs 2.4 W
- Input Voltage 120 to 347V AC
- Lighting Technology LED
- Output Voltage 9.6 V DC
Product Information
- Brand Lithonia Lighting
- MFR # ELM2L UVOLT LTP SDRT M12
- Zoro # G6261381
- UPC # 191848091883
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Length | 9 23/32 in |
Width | 3 7/64 in |
Height | 4 11/16 in |
Overall Length | 9 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 3 in |
Recommended Mounting Height | 7 1/2 ft |
Overall Height | 4 3/4 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 2.4 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 3 hr, Watts @ 90 Minutes 4.8 W, Output Voltage 9.6 V DC, Width 3 7/64 in, Length 9 23/32 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED W/Ac/Dc - Pb - Red (75612)
- ILC Replacement for Superior Quartz Ht121 replacement light bulb lamp (HT121 SUPERIOR QUARTZ)
- RAILHEAD GEAR Explosion-Proof Rechargeable LED Area Li (RH-EXRWL)
- ILC Replacement for Light Bulb / Lamp 50a21-47v A21-replaced BY A19 replacement light bulb lamp (50A21-47V A21-REPLACED BY A19 LIGHT BULB / LAM)
- LITHONIA LIGHTING Emrg Lt/ExCmb, Thrmp, Nk-Mtl Hyd, LED, 0.75W (ECRG HO RD M6)
- LITHONIA LIGHTING Lithonia Lighting® EU2L M12 LED Emergency Unit W/ Adjustable Optics, Thermoplastic (EU2L M12)
- LITHONIA LIGHTING Lithonia Lighting® ILB CP10 Emergency LED Driver, 50-60Hz, 10 Watts, Silver (ILB-CP10-A-M5)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Whte (ELMRE LP220L T M12)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (INDL SP640L UVOLT LTP SDRT AELR)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (EXTL SP640L UVOLT LTP SDRT AELR)
- Lithonia Lighting Emergency Lights