Shop All Emergency Lights
Lithonia Lighting
Emergency Light, LED, 9.6VDC, 13-3/8"L, 22W
Mfr # ELM6L UVOLT LTP SDRT HO
Zoro # G6548628
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/347
- Lamp Watts - Emergency Lighting and Exit Signs 10.6 W
- Input Voltage 120 to 347V AC
- Output Voltage 9.6V DC
- Lighting Technology LED
Product Information
- Brand Lithonia Lighting
- MFR # ELM6L UVOLT LTP SDRT HO
- Zoro # G6548628
- UPC # 191848192405
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Length | 13 3/8 in |
Width | 3 45/64 in |
Height | 5 15/16 in |
Recommended Mounting Height | 7 1/2 ft |
Manufacturers Warranty Length | 5 yr |
Overall Height | 6 in |
Overall Length | 13 1/2 in |
Overall Width | 3 3/4 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 10.6 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 3 hr, Watts @ 90 Minutes 22 W, Output Voltage 9.6V DC, Width 3 45/64 in, Length 13 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PLT L32t (L32T PLT)
- ILC Replacement for Osram Sylvania L70w / 21 - 840 replacement light bulb lamp (L70W / 21 - 840 OSRAM SYLVANIA)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- SIGNIFY T5 Fluorescent 40PK (F14T5/835)
- LITHONIA LIGHTING ACUITY LITHONIA 2 LED Lamps, Emergency Light (WLTU LED)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP SDRT)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L M12)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP HO SDRT)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORS)
- Lithonia Lighting Emergency Lights