Shop All Emergency Lights
Lithonia Lighting
Emergency Light, LED, 9.6 V DC, 13-3/8 in. Length, 11 in. Width
Mfr # ELM6L UVOLT LTP SDRT
Zoro # G6282040
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/347
- Lamp Watts - Emergency Lighting and Exit Signs 10.6 W
- Input Voltage 120 to 347V AC
- Output Voltage 9.6V DC
- Lighting Technology LED
Product Information
- Brand Lithonia Lighting
- MFR # ELM6L UVOLT LTP SDRT
- Zoro # G6282040
- UPC # 191723916454
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Length | 13 3/8 in |
Width | 3 45/64 in |
Height | 5 15/16 in |
Overall Height | 6 in |
Recommended Mounting Height | 7 1/2 ft |
Manufacturers Warranty Length | 5 yr |
Overall Width | 3 3/4 in |
Overall Length | 13 1/2 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 10.6 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 2 hr, Watts @ 90 Minutes 11 W, Output Voltage 9.6V DC, Width 3 45/64 in, Length 13 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE48)
- ILC Replacement for Eiko Dt40/35/rs replacement light bulb lamp (DT40/35/RS EIKO)
- ADVANCE CFL Ballast, Electronic, 18W, 120/277V (ICF-2S18-H1-LD-K)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- LITHONIA LIGHTING Lithonia Lighting® ILB CP10 Emergency LED Driver, 50-60Hz, 10 Watts, Silver (ILB-CP10-A-M5)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L REM M12)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP SDRT)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP M12)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D-02L)
- Lithonia Lighting Emergency Lights