Shop All Emergency Lights
Lithonia Lighting
Emergency Light Head, LED, 5 W, 2 Lamps
Mfr # ELMRE SP1100L T M12
Zoro # G804217861
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Material Thermoplastic
- Includes Universal J-Box Mounting Pattern
- Standards UL 924
- Housing Finish White
Product Information
- Brand Lithonia Lighting
- MFR # ELMRE SP1100L T M12
- Zoro # G804217861
- UPC # 193047558716
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Recommended Mounting Height | 11 1/2 ft |
Overall Depth | 3 3/4 in |
Overall Height | 4 3/4 in |
Overall Width | 6 3/4 in |
Overall Length | 6 3/4 in |
Details
Item | Emergency Remote Light Head |
Lighting Technology | LED |
Housing Material | Thermoplastic |
Includes | Universal J-Box Mounting Pattern |
Standards | UL 924 |
Housing Finish | White |
Housing Color | White |
Number of Lamps | 2 |
Voltage | 7 to 30 V |
IP Rating | Not Rated |
Adjustable | Yes |
Environmental Rating | Wet Location Rated |
Compatible Guard | 4YFV2 |
Bulb Replaceable | No |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 104 Degrees F |
Lamp Wattage | 5 W |
Compatible Mfr. Model Number | ELM4L LTP EHO, ELM4L LTP HO, ELM6L LLH LTP, ELM6L LLH LTP EHO, ELM6L LLH LTP HO, ELM6L LTP EHO, ELM6L LTP HO |
NEMA Rating | Not Rated |
Description
Emergency Remote Light Head, 5 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 7 to 30 V, NEMA Rating Not Rated, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Guard 4YFV2, Compatible Grainger Part Number 483U37, 483U38, Compatible Mfr. Model Number ELM4L LTP EHO, ELM4L LTP HO, ELM6L LLH LTP, ELM6L LLH LTP EHO, ELM6L LLH LTP HO, ELM6L LTP EHO, ELM6L LTP HO, White Housing Color, White Housing Finish, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM1060MB, 0.7W, T3 1/4, 60V (LM1060MB-W)
- ILC Replacement for Sylvania 55114 replacement light bulb lamp (55114 SYLVANIA)
- SIGNIFY Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX (ICF2S26H1LDK)
- FOSTORIA Lamp Guard For Incandescent / Led (LG-1)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-7/32"L, 4.8W (ELM2LF UVOLT LTP SDRT M12)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (ELT618NY)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP SDRT M12)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (ELSE205LED120/277V)
- Lithonia Lighting Emergency Lights