Shop All Emergency Lights
Lithonia Lighting
Emergency Light Head, LED, 5 W, 1 Lamp
Mfr # ELMRE SP1100L SGL M12
Zoro # G704217817
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Material Thermoplastic
- Voltage 7 to 30 V
- Includes Universal J-Box Mounting Pattern
- Number of Lamps 1
Product Information
- Brand Lithonia Lighting
- MFR # ELMRE SP1100L SGL M12
- Zoro # G704217817
- UPC # 193047558549
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Overall Depth | 3 3/4 in |
Overall Height | 4 3/4 in |
Recommended Mounting Height | 8 1/2 ft |
Overall Width | 4 3/4 in |
Overall Length | 6 3/4 in |
Details
Item | Emergency Remote Light Head |
Lighting Technology | LED |
Housing Material | Thermoplastic |
Voltage | 7 to 30 V |
Includes | Universal J-Box Mounting Pattern |
Number of Lamps | 1 |
Housing Color | White |
Adjustable | Yes |
Standards | UL 924 |
IP Rating | Not Rated |
Housing Finish | White |
NEMA Rating | Not Rated |
Maximum Operating Temperature | 104 Degrees F |
Lamp Wattage | 5 W |
Minimum Operating Temperature | -22 Degrees F |
Compatible Mfr. Model Number | ELM4L LTP EHO, ELM4L LTP HO, ELM6L LLH LTP, ELM6L LLH LTP EHO, ELM6L LLH LTP HO, ELM6L LTP EHO, ELM6L LTP HO |
Compatible Guard | 4YFV2 |
Environmental Rating | Wet Location Rated |
Bulb Replaceable | No |
Description
Emergency Remote Light Head, 5 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 7 to 30 V, NEMA Rating Not Rated, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Guard 4YFV2, Compatible Grainger Part Number 483U37, 483U38, Compatible Mfr. Model Number ELM4L LTP EHO, ELM4L LTP HO, ELM6L LLH LTP, ELM6L LLH LTP EHO, ELM6L LLH LTP HO, ELM6L LTP EHO, ELM6L LTP HO, White Housing Color, White Housing Finish, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell Uc100a1054 replacement light bulb lamp (UC100A1054 HONEYWELL)
- STREAMLIGHT General Purpose Inspection Light, LED, Blk (66218)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- LITHONIA LIGHTING Lithonia Lighting 3495017 120 & 277 V Metal LED Glass Emergency Light - White (3495017)
- LITHONIA LIGHTING Remote Head (ERE W T SQ M12)
- LITHONIA LIGHTING Led Emergency Light (264E6T)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT1250NY)
- Lithonia Lighting Emergency Lights