Shop All Emergency Lights
Lithonia Lighting
Emergency Exit Light, Contractor, Black
Mfr # EU2C B M6
Zoro # G3012697
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 1.0 W
- Output Voltage 3.6V DC
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Plastic
Product Information
- Brand Lithonia Lighting
- MFR # EU2C B M6
- Zoro # G3012697
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 14 9/64 in |
Width | 3 3/4 in |
Height | 3 3/4 in |
Overall Height | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 14 1/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 1.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 2 W, Output Voltage 3.6V DC, Width 3 3/4 in, Length 14 9/64 in, Height 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO LED Bulb, General Purpose, A19 Lamp, E26 Lamp Base, Dimmable, Ceramic Green (S14986)
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- PRINCETON TEC PRINCETON TEC 55 Lumens, LED Tan Headlamp (C-IR-Tan)
- LITHONIA LIGHTING Emrg Lt/ExCmb, Thrmp, Nck-Mtl Hydr, LED, 1W (ECRG SQ)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (EXTL SP640L UVOLT LTP SDRT AELR)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (ELT618NY)
- LITHONIA LIGHTING Emrg Lt/ExCmb, Thrmp, Nk-Mtl Hyd, LED, 1W (ECRG HO SQ)
- LITHONIA LIGHTING Remote Head (ERE GY T WP SQ M12)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light (ELT632CNY)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-40K)
- Lithonia Lighting Emergency Lights