Shop All Strip Lights
Lithonia Lighting
Downlight Trim, 9 In.L
Mfr # RO8 AR
Zoro # G5172334
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 8 in
- Height 8 in
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color White
- Length 9 in
Product Information
- Brand Lithonia Lighting
- MFR # RO8 AR
- Zoro # G5172334
- Country of Origin Mexico
- Category Strip Lights
Dimensions
Nominal Aperture Size | 8 in |
Height | 8 in |
Length | 9 in |
Nominal Size | 8 in |
Width | 9 1/4 in |
Inside Diameter | 6 in |
Details
Trim Color - Recessed Down Light | White |
Reflector or Baffle Color | White |
Fits | RV8 35/20 120 HSG / RV8 35/30 120 HSG |
Ceiling Type - Recessed Down Light | Flat Ceiling |
Item - Recessed Down Light | LED Recessed Down Light Trim |
Trim Style - Recessed Down Light | Baffle |
Item | LED Recessed Down Light Trim |
Description/Special Features | Semispecular |
Lighting Technology | LED |
Trim Material | Plastic |
Ceiling Type | Flat Ceiling |
Trim Color | White |
Trim Style | Lensed |
Environmental Rating | Wet Location Rated |
LED Replacement For | 150W INC/41W-45W CFL |
Description
LED Recessed Down Light Trim, Nominal Size 8 in, Lighting Technology LED, Trim Material Plastic, Trim Style Lensed, Trim Color White, Ceiling Type Flat Ceiling, For Use with Series 220, Environmental Rating Wet Location Rated, Inside Diameter 6 in, Reflector or Baffle Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORGEOUSGLOW SL5-L28-30 28W Sleek Plus T5 Fluorescent Replacement Lamp (GO2593954)
- MILWAUKEE TOOL M18 ROCKET Dual Power Tower Light (2131-20)
- ILC Replacement for Steril-aire 44000106 replacement light bulb lamp (44000106 STERIL-AIRE)
- EATON WIRING DEVICES Automatic Closet Light, 9 ft. (6205967)
- LITHONIA LIGHTING Channel Strip Fixture, F32T8,120V (C232 MV)
- LITHONIA LIGHTING Light Fixture, 58W, 120-277V, White (WT8 2 32 MVOLT GEB10IS)
- LITHONIA LIGHTING LED Wraparound (FML4W 48 ALO6 SEF 840 MVOLT)
- LITHONIA LIGHTING S132 48In Fluorescent Light Fixture (S132)
- LITHONIA LIGHTING Z Channel Strip Fixture, T8, 2Lamp, 30W (Z 217 MV)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- COOPER LIGHTING 4' 2Lamp T8 Res Light (SNF232RC)
- Lithonia Lighting Strip Lights