Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Decorative Fluorescent Fixture, F32T8 (Discontinued)
Mfr # RB232M WWGR
Zoro # G3025915
This Product is Discontinued
Key Features
- Length 48"
- Metal Gauge 22
- Max. Fixture Wattage 64 W
- Lamp Watts 28
- Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
Product Information
- Brand Lithonia Lighting
- MFR # RB232M WWGR
- Zoro # G3025915
- UPC # 745974578932
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Length | 48" |
Nominal Width | 5 in |
Height | 2-1/4" |
Width | 5" |
Nominal Height | 2 1/4 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Overall Width | 5 in |
Description
4 ft, Lens Shape Straight Square, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.