Lithonia Lighting

Decorative Fl Fixtures, 2 Lamp, F32T8 (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Strip Lights

Key Features

  • Lamp Watts 32
  • Nominal Width 10 in
  • Voltage 120/277V
  • Linkable Up To Unlinkable
  • Fixture Type Wraparound Light
See all product information

Product Information

Dimensions

Nominal Width 10 in
Nominal Length 4 ft
Height 3"
Width 10"
Nominal Height 3 in
Length 48"
Overall Length 48 in
Overall Height 3 in
Overall Width 10 in

Description

4 ft, Lens Shape Beveled Square, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Stem, Surface, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products