Shop All HID Fixture Accessories
Lithonia Lighting
Converter, Quick-FlexQC, 120V, 9FT
Mfr # QC120 12/2G09 M10
Zoro # G3508906
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, Quick-Flex QC
- Voltage 120V AC
- For Use With Recessed Ceiling Lighting Systems
- Includes Dust Covers
- Standards UL listed
Product Information
- Brand Lithonia Lighting
- MFR # QC120 12/2G09 M10
- Zoro # G3508906
- UPC # 784231177273
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 108 in |
Overall Width | 3/4 in |
Overall Height | 2 3/4 in |
Overall Length | 9 in |
Details
Item | Converter |
Type | Reloc, Quick-Flex QC |
Voltage | 120V AC |
For Use With | Recessed Ceiling Lighting Systems |
Includes | Dust Covers |
Standards | UL listed |
Description/Special Features | Provides the interface between hardwiring and the Quick-Flex(R) system at the homerun location. Two 12 AWG conductors plus one 12 AWG ground |
Number of Conductors | 3 |
Description
For Use With Recessed Ceiling Lighting Systems, 9 in Overall Length, 3/4 in Overall Width, 2 3/4 in Overall Height, 120V AC, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- ILC Replacement for Naed 54747 replacement light bulb lamp (54747 NAED)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- LITHONIA LIGHTING Reflector, F/Fluor Strip Light Fixtures (CASR48)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 480V, 5FT (OCS 480 05 WH M35)
- LITHONIA LIGHTING Wire Guard, F/C and UNS Series Fixtures (WGCUN11 WWGR)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT (OC2 277 12/3G 31 M3)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- Lithonia Lighting HID Fixture Accessories