Shop All LED Commercial Lights
Lithonia Lighting
Compact Wall Pack, 1550 lm
Mfr # WPX1 LED P1 40K MVOLT DDBXD M4
Zoro # G7805956
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 100W HPS/MH
- Voltage 120 to 277 V AC
- Color Temperature 4000K
- Lumens 1,550 lm
Product Information
- Brand Lithonia Lighting
- MFR # WPX1 LED P1 40K MVOLT DDBXD M4
- Zoro # G7805956
- UPC # 194994017714
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Width | 11 1/8 in |
Depth | 3 1/4 in |
Height | 8 1/8 in |
Details
Light Technology | LED |
LED Replacement For | 100W HPS/MH |
Voltage | 120 to 277 V AC |
Color Temperature | 4000K |
Lumens | 1,550 lm |
Color Rendering Index | 70 |
Rated Life | 100,000 hr |
Light Distribution Shape | Type IV |
IP Rating | 66 |
Item | Compact Wall Pack |
Warranty | 5 yr |
Includes Lamp | Yes |
Fixture Housing Color | Bronze |
Fixture Wattage | 11 W |
Standards | CSA Certified, IP66 |
Fixture Sensor Type | No Sensor Included |
Description
Compact Wall Pack, Lumens 1,550 lm, Fixture Wattage 11 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 100W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 8 1/8 in, Width 11 1/8 in, Depth 3 1/4 in, Includes Lamp Yes, Rated Life 100,000 hr, Fixture Housing Color Bronze, IP Rating 66, Standards CSA Certified, IP66, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 01369c replacement light bulb lamp, 4PK (01369C DAMAR)
- ILB GOLD Bulb, Infrared / Heat /Ir Sk15, Replacement For Donsbulbs, Qih240-500/Zd (QIH240-500/ZD)
- FLASH FURNITURE Brown Tulip Design LED Solar Lights, PK 8 (DN-SL114-8-BR-GG)
- CURRENT Reveal HD+ A19 E26 (Medium) LED Light Bulb Pure Clean Light 100 Watt Equivalence , 2PK (46657)
- LITHONIA LIGHTING Compact Wall Pack, 9200 lm (WPX3 LED 50K MVOLT DDBXD M2)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- LITHONIA LIGHTING LED Striplight 96 in, 14000 Lumens, 4000K (TZL1N L96 14000LM L/LENS MVOLT T40K80CRI)
- LITHONIA LIGHTING LED Striplight, 42W, 5265 lm, 120/277V (ZL1NL485000LMFSTMVOLT40K80CRIWH)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1967 lm, 4000K (SBL2 LP840)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- ELCO LIGHTING 2 Round Flexa™ Interchangeable Reflector Trims" (RM2B)
- Lithonia Lighting LED Commercial Lights