Shop All Outdoor Lighting Accessories
Lithonia Lighting
Bracket, Mounting, Angle
Mfr # FSAB DDB U
Zoro # G3048437
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Contour Flood Fixtures
- Width 3 in
- Height 20 3/16 in
- Length 20 3/16 in
- Accessory Type Steel Angle Bracket
Product Information
- Brand Lithonia Lighting
- MFR # FSAB DDB U
- Zoro # G3048437
- UPC # 00784231125076
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Width | 3 in |
Height | 20 3/16 in |
Length | 20 3/16 in |
Details
Item | Steel Angle Bracket |
For Use With | Contour Flood Fixtures |
Accessory Type | Steel Angle Bracket |
Description
Steel Angle Bracket, For Use With Contour Flood Fixtures, Height 20 3/16 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- HOWARD LIGHTING PRODUCTS Howard Lighting Products VSA4A254APSMV000000I 4 Foot 2 Lamp T5 Vaporproof Fluorescent Strip (VSA4A254APSMV000000I)
- FEIT ELECTRIC LED STRING WRKLGHT 8000L (WORKSL50-5)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Light Bulb (1630)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.1,835L, 5000K (OLB F 8 50K)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- TIKI TORCH DECK CLAMP (1320086)
- ELCO LIGHTING Floodlight Mounting Accessories (EFLLTB)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- CELEBRATIONS CLAY TILE ROOF LIGHT CLIP (73024-25CACP2)
- CLASSY CAPS Classy Caps Manufacturing SLC771C 6 x 6 in. Aluminum Cambridge Solar Post Cap; Brown (SLC771C)
- Lithonia Lighting Outdoor Lighting Accessories