Shop All Battery Backup
Lithonia Lighting
Battery, Lead Calcium, 12V, 75Ah
Mfr # ELB 1255
Zoro # G1524004
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 75 Ah
- Height 10 7/32 in
- Width 6 11/16 in
- Depth 9 21/32 in
- Housing Material Steel
Product Information
- Brand Lithonia Lighting
- MFR # ELB 1255
- Zoro # G1524004
- UPC # 784231006283
- Country of Origin Viet Nam
- Category Battery Backup
Dimensions
Height | 10 7/32 in |
Width | 6 11/16 in |
Depth | 9 21/32 in |
Overall Width | 6 3/4 in |
Overall Height | 10 1/4 in |
Overall Depth | 9 3/4 in |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 75 Ah, Compatible with Series ELT275, Recharge Time 168 hr, Voltage 12 V, Threaded Terminal Type, 1/4 in Post or Screw Terminal Connection, Rated Life 5 yr, Black Housing Color, Compatible Grainger Part Number 7D464, Compatible Mfr. Model Number ELT275, Includes Hardware, Overall Depth 9 3/4 in, Overall Height 10 1/4 in, Overall Width 6 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR LED Headlamp, 100 Lumens, Black (KE-HL100)
- METALUX Allpro Troffer 2X4 2L A12 Unv1 (APT-232)
- METALUX Hbled Ld5 18000Lm W Unv 5000K Ed2 U (HBLED-LD5-18SE-W-UNV-L850-ED2-U)
- CURRENT Ge200W Clr Std Lgt Bulb (16069)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR., Depth: 11/16 in (ELB 1201N)
- LITHONIA LIGHTING Battery, Lead Acid, 6V, 10A/HR. (ELB 0610)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 14A/HR. (ELB 0614)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 24A/HR. (ELB 1224B)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 2.4V, 1A/HR. (ELB 2P401N)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1mAh (ELB 1P201N2)
- Lithonia Lighting Battery Backup