Shop All Battery Backup
Lithonia Lighting
Battery, Lead Acid, 6V, 10A/HR.
Mfr # ELB 0610
Zoro # G0807073
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 10 Ah
- Height 3 11/16 in
- Width 5 15/16 in
- Depth 1 15/16 in
- Housing Material Plastic
Product Information
- Brand Lithonia Lighting
- MFR # ELB 0610
- Zoro # G0807073
- UPC # 784231007518
- Country of Origin Viet Nam
- Category Battery Backup
Dimensions
Height | 3 11/16 in |
Width | 5 15/16 in |
Depth | 1 15/16 in |
Overall Depth | 2 in |
Overall Height | 3 3/4 in |
Overall Width | 6 in |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 10 Ah, Compatible with Series ELM4L, IND1254, IND654, Recharge Time 72 hr, Voltage 6 V, Slip On Terminal Type, 250 and 187 Flag Terminal Connection, Rated Life 5 yr, Black Housing Color, Compatible Grainger Part Number 4PG90, 5TP27, 5TP31, Compatible Mfr. Model Number ELM4; IND654; IND1254, Overall Depth 2 in, Overall Height 3 3/4 in, Overall Width 6 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Metal Medium Base Pull Chain Socket w/Outlet (C22-01406-00W)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 3500K, 4ft (LLT-4-EM-T8-G3PLUS-15W-35K)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 4A/HR. (ELB 06042)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 7.2V, 1.4A/HR. (ELB0701N)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1.2Ah (ELB 1P201NB)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR. (ELB 1P201N)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 14A/HR. (ELB 0614)
- BIG BEAM Battery, Lead Calcium, 6V, 4.6Ah (S65)
- Lithonia Lighting Battery Backup