Shop All Site & Roadway Lighting
Lithonia Lighting
Area and Roadway Lighting Fixture, Pole
Mfr # RSX1 LED P3 40K R5 MVOLT RPA DDBXD
Zoro # G710874806
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Color Dark Bronze
- Lumens 14,397 lm
- Standards BAA, CSA, NOM
- Height 7 1/4 in
- Light Distribution Shape Type IV
Product Information
- Brand Lithonia Lighting
- MFR # RSX1 LED P3 40K R5 MVOLT RPA DDBXD
- Zoro # G710874806
- UPC # 193047526715
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Height | 7 1/4 in |
Fixture Length | 22 3/4 in |
Width | 13 1/4 in |
Description
Area and Roadway Lighting Fixture, Mount Type Pole, Lumens 14,397 lm, Fixture Wattage 109 W, Light Distribution Shape Type IV, LED Replacement For 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277 V, Height 7 1/4 in, Width 13 1/4 in, Includes Lamp Yes, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F24bx/830 replacement light bulb lamp (F24BX/830 GE GENERAL ELECTRIC G.E)
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- BUYERS PRODUCTS 32 Inch 16,200 Lumen LED Clear Combination Spot-Flood Light Bar (1492163)
- ILC Replacement For STINGER DEJAY B24B (WW-Q2V9-5)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD)
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- Lithonia Lighting Site & Roadway Lighting