Shop All LED Outdoor Lighting
Lithonia Lighting
Area and Roadway Fixture, LED, 30267 lm
Mfr # RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD
Zoro # G2147776
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- LED Replacement For 400 to 1000W MH
- Housing Finish Dark Bronze
- Watts 244W
Product Information
- Brand Lithonia Lighting
- MFR # RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD
- Zoro # G2147776
- UPC # 00191848733073
- Country of Origin Mexico
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 30 1/4 in |
Fixture Height | 3 in |
Fixture Width | 13 1/2 in |
Height | 3 in |
Width | 13 1/2 in |
Description
Parking Lot Light Fixture, Mount Type Pole, Lumens 30,267 lm, Fixture Wattage 244 W, Light Distribution Shape Type III Wide, LED Replacement For 400 to 1000W MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 in, Width 13 1/2 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material No Lens, Lumens per Watt 124 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Grand Nostalgic Collection 60w Dimmable Pear Shape Oversized Decorative Med (E26) Base, 2200K Amber (137101)
- MIRACLE LED 3W Low Profile LED Bug Light Amber Glow Replace 50W (602179)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 14397 lm (RSX1 LED P3 40K R5 MVOLT SPA DDBXD)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2900 lm, 24 W Bulb (WPX1 LED P2 40K MVOLT DDBXD M4)
- DIODE LED 200 Wet Location Strip Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC2-50-W016)
- Lithonia Lighting LED Outdoor Lighting