Shop All LED Outdoor Lighting
Lithonia Lighting
Area and Roadway Fixture, LED, 16574 lm
Mfr # RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD
Zoro # G2147837
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- LED Replacement For 70 to 400W MH
- Housing Finish Dark Bronze
- Watts 133W
Product Information
- Brand Lithonia Lighting
- MFR # RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD
- Zoro # G2147837
- UPC # 00193047433068
- Country of Origin Mexico
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 22 3/4 in |
Fixture Height | 3 in |
Fixture Width | 13 1/4 in |
Height | 3 in |
Width | 13 1/4 in |
Description
Parking Lot Light Fixture, Mount Type Pole, Lumens 16,574 lm, Fixture Wattage 133 W, Light Distribution Shape Type IV Wide, LED Replacement For 70 to 400W MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 in, Width 13 1/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material No Lens, Lumens per Watt 125 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Flashlight Holster, Black, 3-5/8 in. H (ASXD056K)
- ILC Replacement for Crouse Hinds 20538 replacement light bulb lamp (20538 CROUSE HINDS)
- LORELL Smd Led Task Light8Watt (LLR13202)
- TRANS GLOBE One Light Black Frosted Round Sunburst Ribbing Glass Marine Light (4120 BK)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16360 lm (RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 14397 lm (RSX1 LED P3 40K R5 MVOLT SPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2900 lm, 24 W Bulb (WPX1 LED P2 40K MVOLT DDBXD M4)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- LIGHT IT! Path/Garden Light 6 Led (20033-107)
- Lithonia Lighting LED Outdoor Lighting