Shop All Emergency Lights
Lithonia Lighting
ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall
Mfr # WLTU MR GY
Zoro # G5125635
original price:
$155.55
15% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 6.2 W
- Input Voltage 120V AC, 277V AC
- Lighting Technology Halogen
- Output Voltage 6 V DC
Product Information
- Brand Lithonia Lighting
- MFR # WLTU MR GY
- Zoro # G5125635
- UPC # 753573582595
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 14 7/8 in |
Width | 4 1/4 in |
Height | 5 5/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 4 1/4 in |
Overall Length | 15 in |
Overall Height | 5 3/4 in |
Recommended Mounting Height | 7 1/2 ft |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 6.2 W, Lighting Technology Halogen, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 14 W, Output Voltage 6 V DC, Width 4 1/4 in, Length 14 7/8 in, Height 5 5/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ft Led Striplite, 9600 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L840-CD1-U)
- LITHONIA LIGHTING Lighting Fixture Wiring Dropcable, 9ft (OD 120 12/3G 09 M10)
- ILC Replacement for Federal Signal 400st replacement light bulb lamp (400ST FEDERAL SIGNAL)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- LITHONIA LIGHTING Emrg Lt/ExCmb, Thrmp, Nk-MtlHydr, LED, 0.75W (ECRG RD)
- LITHONIA LIGHTING Emergency Light, LED, 9.6 V DC, 13-3/8 in. Length, 11 in. Width (ELM6L UVOLT LTP SDRT)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT1250NY)
- LITHONIA LIGHTING Lithonia Lighting® EU2L M12 LED Emergency Unit W/ Adjustable Optics, Thermoplastic (EU2L M12)
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head - Wet Location (67/136)
- Lithonia Lighting Emergency Lights